Nest Hub (2nd gen) - Chalk
Nest Hub (2nd gen) - Chalk
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 280-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Help at a glance - See your life in one view, and get things done hands-free. Google Home Hub helps you make the most of moments at home.
- Them.
- Simplify your smart home - Voice-control compatible lights, cameras, TVs, and more from a single dashboard. Works with Nest and 5,000+ smart devices from 400+ popular brands.
- 1
- Play your favorite songs - Use your voice to play your favorite songs, albums, artists, and music videos from YouTube Music. You can also listen to Spotify and Pandora. All available free.
- Relive your memories - Use your voice to show any picture you've ever taken in Google Photos. And with Live Albums, always view the latest photos of loved ones.
Specifications
- CE Approved:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Chalk
- Length:
- 2-73/100 in
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, NEST
- Smart Home Enabled:
- Yes
- UPC:
- 193575007557
- Width:
- 2-13/20 in
- Wireless Communication:
- Wi-Fi