This product requires certification to purchase.

Nest Hub Max - Chalk

You last purchased this on
 
Google

Nest Hub Max - Chalk

  • Fast #
  • Part #GGA00426US
  • Item #8012921
  • Manufacturer Part #GA00426-US
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Google

Nest Hub Max - Chalk

  • Fast #
  • Part #GGA00426US
  • Item #8012921
  • Manufacturer Part #GA00426-US
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chalk Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 72
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Google Assistant built in
  • Chromecast built in
  • 6.5MP Camera
  • 10 in HD Display
  • Stereo Speakers
  • Ambient EQ light sensor
  • Requires Certification

Documents


Specifications

CE Approved:
No
Color Finish Category:
Whites
Color Finish Name:
Chalk
Length:
9-21/25 in
Product Type:
Hub Max
Smart Home Compatibility:
Android, Google Assistant, NEST, Wink, iOS
Smart Home Enabled:
Yes
Width:
9-17/20 in
Wireless Communication - FEI:
Bluetooth/Wi-Fi