This product requires certification to purchase.

Nest Learning Thermostat (4th gen) + Nest Temperature Sensor

You last purchased this on
 
Google

Nest Learning Thermostat (4th gen) + Nest Temperature Sensor

  • Fast #
  • Part #GGA05169US
  • Item #10670966
  • Manufacturer Part #GA05169-US
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Google

Nest Learning Thermostat (4th gen) + Nest Temperature Sensor

  • Fast #
  • Part #GGA05169US
  • Item #10670966
  • Manufacturer Part #GA05169-US
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Obsidian Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4 Pallet: 384
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • System Health Monitor: System Health Monitor looks out for your heating and cooling system, helps catch many issues early, and can send an alert if something needs attention
  • Smart Schedule: Smart Schedule learns the temps you like, and when you like them. It suggests small tweaks to help you save, and you can accept them in the app.
  • Adaptive Eco: Adaptive Eco helps find an energy-saving temperature based on your home and the weather. So you save when you’re away, and come back to a comfy home.
  • Power Sharing: The Power Sharing feature on the Nest Learning Thermostat (4th gen) gets enough power from your existing thermostat wiring. So it doesn’t require a C-wire for installation in most homes.
  • Requires Certification

Specifications

Color Finish Name:
Polished Obsidian
Depth:
1-1/10 in
Diameter:
3-9/10 in
Power Source:
Electric, Battery
Temperature Range:
32 - 104 Deg F
Volts:
20/30V