This product requires certification to purchase.

Nest Learning Thermostat - Black

This product has been replaced by

Nest Learning Thermostat (4th gen) + Nest Temperature Sensor - Polished Obsidian
Google Nest Learning Thermostat (4th gen) + Nest Temperature Sensor - Polished Obsidian
Manufacturer Part #GA05169-US
You last purchased this on
 
Google

Nest Learning Thermostat - Black

  • Fast #
  • Part #GT3016US
  • Item #7163555
  • Manufacturer Part #T3016US
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Nest Learning Thermostat (4th gen) + Nest Temperature Sensor - Polished Obsidian
Google Nest Learning Thermostat (4th gen) + Nest Temperature Sensor - Polished Obsidian
Manufacturer Part #GA05169-US
Google

Nest Learning Thermostat - Black

  • Fast #
  • Part #GT3016US
  • Item #7163555
  • Manufacturer Part #T3016US
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 300
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Learns the temperatures you like and programs itself in about a week
  • Automatically turns itself down when nobody’s home
  • Connect to wi?fi to control the temperature from your phone, tablet or laptop
  • When Nest® spots you across the room, it lights up to show you the time, temperature, or weather
  • Check your energy history in the Nest® app to see how much energy you use and why
  • Requires Certification
  • Green


Specifications

Application:
Residential
Auto Switching Heat:
No
Battery Size:
AAA
Battery Type:
Lithium-ion
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
1-21/100 in
Diameter:
3-3/10 in
Display Type:
LCD
Energy Star Compliant:
Yes
Height:
1-1/10 in
Power Source:
Battery, Hardwired
Programmability:
Programmable
Smart Home Compatibility:
NEST, Google Assistant, Amazon Alexa
Smart Home Enabled:
Yes
Stages:
3H/2C
Touch Screen:
Yes
Volts:
24V
Width:
3-3/10 in
Wireless Communication:
Wi-Fi