Nest Mini - Chalk
Nest Mini - Chalk
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 560-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Google Assistant built in
- 360-degree sound with 40 mm driver
- 3 far-field microphones
- Voice Match technology
- Capacitive touch controls
- Quad-core 64-bit ARM CPU 1.4 GHz
- High-performance ML hardware engine
Specifications
- CE Approved:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Chalk
- Length:
- 3-17/20 in
- Product Type:
- Nest Mini with Google Assistant
- Smart Home Compatibility:
- Google Assistant
- Smart Home Enabled:
- Yes
- Width:
- 3-17/20 in
- Wireless Communication:
- Wi-Fi