Nest Temperature Sensor
This product has been replaced by
Manufacturer Part #GA05552-US
Nest Temperature Sensor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 1600-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Helps make sure a certain room is the exact temperature you want it to be.
- Put temperature sensors in different rooms and choose which room to prioritize when.
- Works with the Nest Thermostat E or the 3rd gen Nest Learning Thermostat.
Specifications
- Application:
- Residential
- Battery Size:
- 3V
- Brand Model Compatibility:
- 3rd Generation Learning Thermostat
- Color:
- White
- Diameter:
- 1-9/10 in
- FM Approved:
- No
- Height:
- 4/5 in
- IAPMO Listed:
- No
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Package Quantity:
- Pack of 1
- Power Source:
- Battery
- Thermostat Sensor Type:
- Indoor
- Width:
- 1-9/10 in