Nest Thermostat - Snow
Nest Thermostat - Snow
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6 Pallet: 1050-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Save at home and away.It can turn down when you leave so you save energy.
- Control from anywhere.Change the temp wherever you are with the Google Home app.
- Monitors yoursystem.Get alerts and reminders about your heating and cooling system.
- Designed for easy installation.Installation usually takes 30 minutes or less.
-
Green
Recommended Accessories
Specifications
- Application:
- Residential
- Auto Switching Heat:
- No
- Battery Size:
- AAA
- Battery Type:
- Alkaline
- Color Finish Category:
- Whites
- Color Finish Name:
- Snow
- Depth:
- 1-7/100 in
- Diameter:
- 3-3/10 in
- Display Type:
- LCD
- Energy Star Compliant:
- Yes
- Height:
- 3-3/10 in
- Origin:
- Global
- Power Source:
- Battery, Hardwired
- Programmability:
- Programmable
- Smart Home Compatibility:
- Amazon Alexa, Android, Google Assistant, iOS
- Smart Home Enabled:
- Yes
- Stages:
- 2H/2C
- Touch Screen:
- No
- Volts:
- 24V
- Width:
- 3-3/10 in
- Wireless Communication:
- Wi-Fi