Nest Thermostat Trim Kit - Snow
Nest Thermostat Trim Kit - Snow
Frequently Purchased Together
Product Details
Product Details
- The Trim Kit includes a trim plate designed to cover any imperfections on the wall from removing your old thermostat. It also includes a steel plate for installing the thermostat over an electrical box.
Specifications
- Color Finish Name:
- Snow
- Depth:
- 24/100 in
- Length:
- 4-41/100 in
- Product Type:
- Trim Kit
- UL Listed:
- No
- Width:
- 4-41/100 in