This product requires certification to purchase.

Nest Wifi

You last purchased this on
 
Google

Nest Wifi

  • Fast #
  • Part #GGA00595US
  • Item #8118606
  • Manufacturer Part #GA00595-US
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Google

Nest Wifi

  • Fast #
  • Part #GGA00595US
  • Item #8118606
  • Manufacturer Part #GA00595-US
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Snow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 288
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Wi-Fi coverage up to 2200 square feet per router
  • Expandable 802.11s mesh Wi-Fi
  • Automatic 802.11.k/v client roaming, Proactive band steering – directs your devices to channels with the best performance
  • Router and point can each handle up to 100 connected devices
  • WPA3 encryption, Automatic security updates
  • AC2200 MU-MIMO Wi-Fi, 4x4 (5 GHz), 2x2 (2.4 GHz)
  • Quad-core 64-bit ARM CPU 1.4 GHz
  • Requires Certification

Specifications

CE Approved:
No
Color Finish Category:
Whites
Color Finish Name:
Snow
Diameter:
3-14/25 in
Height:
3-14/25 in
Length:
4-33/100 in
Power Source:
AC
Smart Home Compatibility:
Google Assistant, NEST
Smart Home Enabled:
Yes
UL Listed:
No
Watts:
15 W
Width:
4-33/100 in
Wireless Communication - FEI:
Wi-Fi