This product requires certification to purchase.

Nest Wifi point - Snow

You last purchased this on
 
Google

Nest Wifi point - Snow

Brand image
You last purchased this on
 
Google

Nest Wifi point - Snow

  • Fast #
  • Part #GGA00667US
  • Item #8118604
  • Manufacturer Part #GA00667-US
4.5 out of 5 Customer Rating
Wi-Fi Add-on Point Range Extender

X Points
Color Finish Name: Snow Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Wi-Fi coverage up to 1600 square feet per point
  • Expandable 802.11s mesh Wi-Fi
  • Automatic 802.11.k/v client roaming, Proactive band steering – directs your devices to channels with the best performance
  • WPA3 encryption, Automatic security updates
  • AC1200 MU-MIMO Wi-Fi, 2x2 (2.4 GHz/5 GHz)
  • Wi-Fi Point features 360-degree sound with 40 mm driver
  • Quad-core 64-bit ARM CPU 1.4 GHz
  • Requires Certification

Specifications

CE Approved:
No
Color Finish Category:
Whites
Color Finish Name:
Snow
Diameter:
3-43/100 in
Height:
3-43/100 in
Length:
4-1/50 in
Power Source:
Plug-in
Smart Home Compatibility:
Google Assistant, NEST
Smart Home Enabled:
Yes
UL Listed:
No
Watts:
15 W
Width:
4-1/50 in
Wireless Communication:
Wi-Fi



Customers Also Bought
1–6 of 18 items
Part #GGA03030US
Item #9933802
4.1 out of 5 Customer Rating
Requires Certification
Part #GGA03689US
Item #9933804
3.3 out of 5 Customer Rating
Requires Certification
Part #GGA02411US
Item #9523063
4.5 out of 5 Customer Rating
Requires Certification
Part #GGA02077US
Item #9523054
4.5 out of 5 Customer Rating
Requires Certification
Part #GGA01998US
Item #9590227
4.1 out of 5 Customer Rating
Requires Certification
Part #EEBSCV01
Item #9315340
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #GGA02077US
Item #9523054
4.5 out of 5 Customer Rating
Requires Certification
Part #GGA01998US
Item #9590227
4.1 out of 5 Customer Rating
Requires Certification
Part #GGA03689US
Item #9933804
3.3 out of 5 Customer Rating
Requires Certification
Part #GGA02411US
Item #9523063
4.5 out of 5 Customer Rating
Requires Certification
Part #GGA02070US
Item #9523052
5 out of 5 Customer Rating
Requires Certification
Part #GGA02276US
Item #9523058
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing