This product requires certification to purchase.

Nest x Yale Lock with Nest Connect - Nickel

You last purchased this on
 
Google

Nest x Yale Lock with Nest Connect - Nickel

Brand image
You last purchased this on
 
Google

Nest x Yale Lock with Nest Connect - Nickel

  • Fast #
  • Part #GRBYRD540WV619
  • Item #7567269
  • Manufacturer Part #RB-YRD540-WV-619
3.9 out of 5 Customer Rating
Smart Lock with Nest Connect

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Versatile smartphone compatibility - Lock and unlock the door with the Nest app, without a key
  • Unique passcodes - Give passcodes to family and guests. Set schedules to let them in
  • Keyless deadbolt - It's secure and tamperproof so no lost key and no picked locks
  • Works with Nest Secure alarm system - Unlock the door, and the alarm disarms automatically
  • Access history - Get alerts when someone locks and unlocks the door
  • Oil Rubbed Bronze finish - Offers a warm and rustic appearance
  • One-touch locking - Just tap to lock on your way out
  • Auto-lock feature - The door locks automatically when Nest knows you're away
  • 1 year battery life
  • Requires Nest Connect or Nest Guard to connect to Wi-Fi for remote control via Nest app
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A156.36, Grade 2
Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2-1/50 in
Door Hardware Type:
Lock
Height:
11-7/10 in
Length:
6-1/10 in
Lock Type:
Keyless Entry
Material:
Zinc
Security Grade:
2
Smart Home Enabled:
Yes
Thickness:
1-3/8 in;2 in;2-1/4 in;1-5/8 in;1-3/4 in;1-7/8 in;1-1/2 in
UL Listed:
No
Weight:
2-21/50 lb
Width:
5-7/10 in



Call for Pricing
Call for Pricing