Security Camera Indoor/Outdoor
Security Camera Indoor/Outdoor
Frequently Purchased Together
Product Details
Product Details
- Get alerts for what matters. Nest Cam can even tell the difference between a person, animal, and a vehicle, so you can set alerts that you want.
- Versatile design. With three power options – wired, wired with power over Ethernet,1 or wireless – and a range of accessories, Nest Cam is designed to go almost anywhere, outdoors or indoors, so it’s the only security camera you'll need on your truck.
- Safe and secure. When Nest Cam is mounted outdoors and above 6.5 feet (2 m), you’ll need to add a Wasserstein Anti-Theft Mount for extra security.11 Sold separately.
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Snow
- Height:
- 3-1/2 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 3-27/100 in
- Package Quantity:
- Pack of 3
- Power Source:
- Battery
- Width:
- 3-27/100 in
- Wireless Communication:
- Wi-Fi