Security Camera Indoor
Security Camera Indoor
Frequently Purchased Together
Product Details
Product Details
- With intelligent alerts, Nest Cam can tell the difference between a person, vehicle, and an animal.
- You can check in on your home from anywhere with 24/7 1080p HDR video.
- Enhanced security through your Google Account, encrypted video, and a status-indicating LED help protect your privacy.
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Snow
- Depth:
- 2-6/25 in
- Height:
- 3-87/100 in
- Indoor Outdoor:
- Indoor
- Power Source:
- Hardwired
- Watts:
- 7.5 W
- Wireless Communication:
- Wi-Fi