Security System (Pack of 2)
Security System (Pack of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 128-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Advanced Wi-Fi 6E technology
- 2.4 GHz, 5 GHz and 6 GHz bands
- Simple to set up and manage in the Google Home app
- Automatic security updates for protection
- Includes parental controls
Documents
Specifications
- AMP:
- 2.25
- Color Finish Category:
- Whites
- Color Finish Name:
- Snow
- Depth:
- 3-3/10 in
- Height:
- 5-1/10 in
- Indoor Outdoor:
- Indoor
- Material:
- Plastic
- Package Quantity:
- Pack of 2
- Power Source:
- Electric
- Volts:
- 10V
- Watts:
- 22.5 W
- Width:
- 4-3/5 in
- Wireless Communication:
- Wi-Fi