Security System
Security System
Frequently Purchased Together
Product Details
Product Details
- Motion detection. Smart flood light lights up when activity is detected to give you a clearer view of the action
- Know what’s happening - Google home app tells you when nest cam spots movement, a person, an animal, or a vehicle
- Weather resistant. Nest cam with floodlight has an IP54 rating, so you can use it outdoors – wherever you want a security camera with extra lighting
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Snow
- Height:
- 3-33/50 in
- Indoor Outdoor:
- Outdoor
- Length:
- 6-1/2 in
- Power Source:
- Hardwired
- Smart Home Compatibility:
- Amazon Alexa, Android, Google Assistant, NEST, iOS
- Smart Home Enabled:
- Yes
- Volts:
- 240V
- Width:
- 12-2/5 in
- Wireless Communication:
- Wi-Fi