Smart Display
Smart Display
Frequently Purchased Together
Product Details
Product Details
- 4.65 in height
- 2.65 in depth
- 7 in touchscreen display
- Full range speaker
- Far field microphone
- Ambient EQ light sensor
Specifications
- CE Approved:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal
- Product Type:
- Nest Hub
- Smart Home Compatibility:
- NEST, Google Assistant, iOS, Android
- Smart Home Enabled:
- Yes
- Width:
- 7 in
- Wireless Communication:
- Wi-Fi