This product requires certification to purchase.

Smart Speaker

You last purchased this on
 
Google

Smart Speaker

  • Fast #
  • Part #GGA01420US
  • Item #9008679
  • Manufacturer Part #GA01420-US
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Google

Smart Speaker

  • Fast #
  • Part #GGA01420US
  • Item #9008679
  • Manufacturer Part #GA01420-US
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Chalk Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4 Pallet: 156
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Google Home is powered by the Google Assistant
  • Use your voice to quickly find information about the weather, news, sports and more
  • Bring your music to life, using only your voice
  • Get help around the house with things like your schedule, commute, travel information and more
  • Voice control your compatible lights, thermostat, smart plugs and more
  • Get personalized responses for you and others in your home with voice recognition
  • High excursion speaker with 2" driver + dual 2" passive radiators delivers clear highs and rich bass
  • Supported operating systems: Android 4.2 and higher, iOS 9.1 and higher
  • Supported audio formats: HE-ACC, LC-ACC, MP3, Vorbis, WAV (LPCM), FLAC
  • Requires Certification

Documents


Specifications

CE Approved:
No
Color Finish Category:
Whites
Color Finish Name:
Chalk
Length:
4-22/25 in
Product Type:
Smart Speaker
Smart Home Compatibility:
NEST, Google Assistant, Amazon Alexa
Smart Home Enabled:
Yes
Width:
4-9/10 in
Wireless Communication:
Wi-Fi