Thermostat
Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6 Pallet: 1050-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Can turn itself down to save energy when you leave the house
- Temperature of one room, or create an average temperature across
- Anywhere.
- Shelf, or wherever they want.
-
Green
Recommended Accessories
Specifications
- Application:
- Residential
- Auto Switching Heat:
- No
- Battery Size:
- AAA
- Battery Type:
- Alkaline
- Color Finish Category:
- Whites
- Color Finish Name:
- Snow
- Depth:
- 1-7/100 in
- Diameter:
- 3-3/10 in
- Display Type:
- LCD
- Energy Star Compliant:
- Yes
- Height:
- 3-3/10 in
- Origin:
- Global
- Power Source:
- Battery, Hardwired
- Programmability:
- Programmable
- Smart Home Compatibility:
- Amazon Alexa, Google
- Smart Home Enabled:
- Yes
- Stages:
- 2H/2C
- Touch Screen:
- No
- Volts:
- 24V
- Width:
- 2-19/48 in
- Wireless Communication:
- Wi-Fi