This product requires certification to purchase.

Video Doorbell

You last purchased this on
 
Google

Video Doorbell

  • Fast #
  • Part #GGA02076US
  • Item #9523055
  • Manufacturer Part #GA02076-US
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Google

Video Doorbell

  • Fast #
  • Part #GGA02076US
  • Item #9523055
  • Manufacturer Part #GA02076-US
5 out of 5 Customer Rating

X Points
Color Finish Name: Ash Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 720
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • See everything. Unlike some other video doorbells, the Nest Doorbell is designed with a vertical field of view. A 3:4 ratio means you can see people from head to toe, and packages left on the ground.
  • See clearly, day or night. HDR helps with bright, high-contrast light at all times and night vision gives you a clear image of what matters, even in low light and darkness.
  • The Nest Doorbell uses encrypted video, two-step verification, and enhanced security through your Google Account to help protect your family’s privacy. And a green LED light lets you know when the camera is processing or streaming video.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Greys
Color Finish Name:
Ash
Depth:
95/100 in
Height:
6-3/10 in
Material:
Plastic
Width:
1-4/5 in
Wireless Communication:
Wi-Fi