This product requires certification to purchase.

18 in. Squeegee Blade

You last purchased this on
 
Gordon Brush Wisconsin

18 in. Squeegee Blade

  • Fast #
  • Part #G625182
  • Item #7464480
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gordon Brush Wisconsin

18 in. Squeegee Blade

  • Fast #
  • Part #G625182
  • Item #7464480
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Soft blade works well on smooth and textured floors
  • The double bladed squeegee has excellent contact, dramatically reducing floor drying time
  • Blades are closed-cell foam material commonly called "moss"
  • Requires handle #M191000, #M190300 or #M191200 sectional handle with 3/8" stud
  • Requires Certification

Specifications

Color Finish Name:
Black
Length:
18 in
Material:
Rubber, Steel
Material Type:
EPDM