24 in. Squeegee Blade
Flip Flop® 24 in. Squeegee Blade
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Flip Flop most popular aluminum style has a special socket attachment that allows for forward and backward strokes
- The blade is split down the middle for double scraping and faster drying
- Accepts any speed sweep bolt-in handle with 3/8 in. stud
Specifications
- Collection:
- Flip Flop®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 24 in
- Material:
- Rubber, Steel
- Material Type:
- EPDM