Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Name:
- Red
- Height:
- 62 in
- Length:
- 62 in
- Material:
- Stainless Steel
- Thickness:
- 3/32 in
- Width:
- 44-1/2 in