1-1/2 in. Gas Regulator with Gauge
1-1/2 in. Gas Regulator with Gauge
Product Details
Product Details
- Regulator for Acetylene Fuel Gas
- Inlets have filters to prevent dirt from entering regulator
- Quality Brass Construction
- CGA-200 "MC" Cylinder Inlet Fitting
- "A" Hose Outlet Fitting
- 1-1/2" Content Gauge
Specifications
- Diameter:
- 1-1/2 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Length:
- 6 in
- Material:
- Brass
- Number of Pieces:
- 1 Piece
- Product Type:
- Regulator
- Proposition 65:
- WARNING: This product contains chemicals including lead known to the State of California to cause cancer and birth defects or other reproductive harm Wash hands after use
- Torch Type:
- Air Acetylene
- UL Listed:
- Yes