This product requires certification to purchase.

10 in. Acetylene Tip 1 Piece

You last purchased this on
 
Goss

10 in. Acetylene Tip 1 Piece

  • Fast #
  • Part #GGAGT
  • Item #1598174
  • Manufacturer Part #GA-GT
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Goss

10 in. Acetylene Tip 1 Piece

  • Fast #
  • Part #GGAGT
  • Item #1598174
  • Manufacturer Part #GA-GT
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Duel Feather flame design
  • The G-tip design provides dual ?ames for even distribution of heat
  • Brazing: 1/2" - 3/4"
  • Solder: 1/2" - 3/4"
  • Requires Certification

Documents


Specifications

Application:
Commercial
Brand Model Compatibility:
GG-4
Diameter:
1/4 in
Installation Type:
Snap-in
Length:
10 in
Material:
Brass, Stainless Steel
Number of Pieces:
1 Piece
Product Type:
Tip
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
1/4 in
Torch Type:
Acetylene
UL Listed:
No