This product requires certification to purchase.

12 ft. Hose

You last purchased this on
 
Goss

12 ft. Hose

  • Fast #
  • Part #GSW12A
  • Item #1405559
  • Manufacturer Part #SW-12A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Goss

12 ft. Hose

  • Fast #
  • Part #GSW12A
  • Item #1405559
  • Manufacturer Part #SW-12A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Contractor Duty Welding Hose
  • 12 Ft Grade R Reinforced Hose
  • Use with Oxygen and Acetylene
  • 3/8-24 "A" Size Brass Hose Fittings
  • Requires Certification

Specifications

Fitting Size 1:
3/16 in
Fitting Size 2:
3/16 in
Fitting Sizes:
3/16 in
Length:
12 ft
Number of Pieces:
1 Piece
Pressure - Maximum:
200 psi
Product Type:
Hose
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Torch Type:
Acetylene