14.1 oz MAP-PRO™
14.1 oz MAP-PRO™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48-
Pick Up: 7 Available in Hilliard, OH
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Disposable steel cylinder
- Medium tip solders 2 1/2"
Specifications
- Application:
- Welding, Soldering
- Capacity:
- 14.1 oz
- Fuel Type:
- Propane
- Material:
- Methyl Acetylene, Propadiene
- Proposition 65:
- WARNING: This product contains chemicals including lead known to the State of California to cause cancer and birth defects or other reproductive harm Wash hands after use
- Torch Type:
- MAP-PRO