This product requires certification to purchase.

25 ft. Hose with Connection

You last purchased this on
 
Goss

25 ft. Hose with Connection

  • Fast #
  • Part #GHA325
  • Item #5947
  • Manufacturer Part #HA3-25
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Goss

25 ft. Hose with Connection

  • Fast #
  • Part #GHA325
  • Item #5947
  • Manufacturer Part #HA3-25
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 504
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Reinforced Contractor Duty Hose 25 Ft
  • Grade R
  • Use with Acetylene Fuel
  • "A" (3/8-24) Connections
  • 7/16" OD x 3/16" Single Ply Fabric
  • 200 PSI Working Pressure
  • Requires Certification

Specifications

Length:
25 ft
Material:
Fabric
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: This product contains chemicals including lead known to the State of California to cause cancer and birth defects or other reproductive harm Wash hands after use
Torch Type:
Acetylene