450 psi Nitrogen Regulator
450 psi Nitrogen Regulator
Frequently Purchased Together
Product Details
Product Details
- Heavy-duty regulator delivers the pressure and volume most requested by professionals
- 2" Gauges w/ Protective Covers
- CGA-580 Inlet w/ Sintered Brass Filter
- 450 PSI Max Delivery Pressure
- Quality Forged and Machined Brass
- 1/4" Flare (7/16"-20) Outlet Fitting
Documents
Specifications
- End Connection 1:
- Male Flare
- End Connections:
- Male Flare
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 6-1/2 in
- Material:
- Brass
- Pressure - Maximum:
- 450 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Regulator Type:
- Standard
- Tool Type:
- Nitrogen Regulator
- UL Listed:
- No