9 in. Gas Flint 6 Piece
9 in. Gas Flint 6 Piece
Frequently Purchased Together
Product Details
Product Details
- Five-pack for MP-1 in snap-in caddy
- Hot sparks for rapid ignition
- Screw-in base
Specifications
- Application:
- Commercial
- Length:
- 9 in
- Material:
- Steel
- Number of Pieces:
- 6 Piece
- Product Type:
- Flint
- Torch Type:
- Gas