B Regulator to MC Cylinder Adapter for Goss Welding Hoses
B Regulator to MC Cylinder Adapter for Goss Welding Hoses
Frequently Purchased Together
Product Details
Product Details
- Adaptor B Reg to MC Cyl
- Replaceable O-rings
- Conical seating
Specifications
- Application:
- Residential
- Length:
- 2 in
- Material:
- Brass
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Product Type:
- Adapter
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Torch Type:
- Gas
- UL Listed:
- No
- Weight:
- 0.3 lb