This product requires certification to purchase.

Propane Propylene Gas Hand Torch

Goss

SwitchFire™ Propane Propylene Gas Hand Torch

  • Fast #
  • Part #GGHT200Y
  • Item #4344840
  • Manufacturer Part #GHT-200Y
3.4 out of 5 Customer Rating
Brand image
Goss

SwitchFire™ Propane Propylene Gas Hand Torch

  • Fast #
  • Part #GGHT200Y
  • Item #4344840
  • Manufacturer Part #GHT-200Y
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1.00
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Interchangeable tip
  • Hot turbine flame
  • Uses propane or mapp-style fuel
  • Filtered orifice to prevent clogging
  • Durable construction
  • 360° swivel arm
  • Requires Certification

Documents


Specifications

Application:
Brazing, Soldering, Welding
Collection:
SwitchFire™
Fuel Type:
Propane
Material:
Brass
Number of Pieces:
1 Piece
Product Type:
Hand Torch
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Torch Type:
Propane, Propylene, Gas
UPC:
662999032945