Brass Torch Handle for Acetylene
Brass Torch Handle for Acetylene
Frequently Purchased Together
Product Details
Product Details
- Target Torch "Snap In" Style Handle
- 3/8-24 LH "A" Hose Fitting
- Quick connect disconnect fitting
- Brass needle valve
- Durable, Comfortable Grooved Handle
- Handle will Work with All "GA" Snap-in Style Tips
- Red Handle Used for Acetylene Fuel
Specifications
- Color Finish Name:
- Red
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Installation Type:
- Snap-in
- Length:
- 5 in
- Material:
- Brass
- Number of Pieces:
- 1 Piece
- Product Type:
- Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- All Sizes
- Tool Type:
- Handle
- Torch Type:
- Air Acetylene
- Weight:
- 1 lb