7/16 in. Acetylene Feather Flame Torch Tip
Feather Flame® 7/16 in. Acetylene Feather Flame Torch Tip
Frequently Purchased Together
Product Details
Product Details
- Economical, Quiet and Adjustable Acetylene Tip
- Used for Soft Soldering and Light Brazing
- Screw-in Tips Fit AA-1 Handle
- Durable Brass Construction
- Includes Replaceable Orifice and Filter
- Solders 2" to 4"
Specifications
- Application:
- Brazing, Soldering
- Brand Model Compatibility:
- Goss AA-1 Handle
- Collection:
- Feather Flame®
- Diameter:
- 7/16 in
- Fitting Size 1:
- 7/16 in
- Fitting Sizes:
- 7/16 in
- Height:
- 1-1/2 in
- Installation Type:
- Screw-in
- Length:
- 12 in
- Material:
- Brass
- Number of Pieces:
- 1 Piece
- Product Type:
- Tip
- Proposition 65:
- WARNING: This product contains chemicals including lead known to the State of California to cause cancer and birth defects or other reproductive harm Wash hands after use
- Size:
- 7/16 in
- Tool Type:
- Tip
- Torch Type:
- Air Acetylene
- UL Listed:
- No
- Weight:
- 0.3 lb
- Width:
- 3-4/5 in