This product requires certification to purchase.

Hose B Regulator With Gauge

You last purchased this on
 
Goss

Hose B Regulator With Gauge

  • Fast #
  • Part #GEA1G
  • Item #45051
  • Manufacturer Part #EA-1G
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Goss

Hose B Regulator With Gauge

  • Fast #
  • Part #GEA1G
  • Item #45051
  • Manufacturer Part #EA-1G
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fuel type: Air-acetylene
  • Filtered inlet
  • Conical seat and diaphragm
  • Quality Brass Construction
  • CGA 520 "B" Cylinder Inlet Connection
  • "A" Hose Outlet Fitting
  • 1-1/2" Content Gauge
  • Requires Certification

Documents


Specifications

Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Material:
Brass
Number of Pieces:
1 Piece
Pressure - Maximum:
400 psi
Product Type:
Regulator
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Torch Type:
Acetylene
UL Listed:
Yes