Propane Propylene Gas Hand Torch
SwitchFire™ Propane Propylene Gas Hand Torch
Frequently Purchased Together
Product Details
Product Details
- Interchangeable tip
- Hot turbine flame
- Uses propane or mapp-style fuel
- Filtered orifice to prevent clogging
- Durable construction
- 360° swivel arm
Documents
Specifications
- Application:
- Brazing, Soldering, Welding
- Brand Model Compatibility:
- KP-26
- Collection:
- SwitchFire™
- Fuel Type:
- Propane
- Material:
- Brass
- Number of Pieces:
- 1 Piece
- Product Type:
- Hand Torch
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Torch Type:
- Propane, Propylene, Gas