Acetylene Target Tip
Target™ Acetylene Target Tip
Frequently Purchased Together
Product Details
Product Details
- Hotter turbine flame
- Adjustable flame
- Tips have a filter and removable orifice
- Interchangeable with other quick disconnect style tips and equipment
- Made of heavy gauge stainless steel and brass
- 1-1/2 in - 3 in soft solder, 7/8 in - 1-1/2 in silver braze
Specifications
- Application:
- Soldering, Brazing
- Brand Model Compatibility:
- GG-4 Torch Handle
- Collection:
- Target™
- Diameter:
- 7/16 in
- Fitting Size 1:
- 7/16 in
- Fitting Sizes:
- 7/16 in
- Installation Type:
- Snap-in
- Material:
- Brass, Stainless Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Tip
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 7/16 in
- Torch Type:
- Acetylene
- UL Listed:
- No