This product requires certification to purchase.

Double Extra Large Snap-In Acetylene Tip

You last purchased this on
 
Goss

Target™ Double Extra Large Snap-In Acetylene Tip

  • Fast #
  • Part #GGA32
  • Item #1598172
  • Manufacturer Part #GA-32
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Goss

Target™ Double Extra Large Snap-In Acetylene Tip

  • Fast #
  • Part #GGA32
  • Item #1598172
  • Manufacturer Part #GA-32
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Hotter turbine flame
  • Adjustable flame
  • Tips have a filter and removable orifice
  • Interchangeable with other quick disconnect style tips and equipment
  • Made of heavy gauge stainless steel and brass
  • 4 in - 6 in soft solder, 1-1/2 in - 4 in silver braze
  • Requires Certification

Documents


Specifications

Application:
Soldering, Brazing
Brand Model Compatibility:
GG-4 Torch Handle
Collection:
Target™
Diameter:
3/4 in
Fitting Size 1:
5/16 in
Fitting Sizes:
5/16 in
Installation Type:
Snap-in
Material:
Brass, Stainless Steel
Number of Pieces:
1 Piece
Product Type:
Tip
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
3/4 in
Torch Type:
Acetylene
UL Listed:
No