Snap-In Target Acetylene Torch Kit
Target™ Snap-In Target Acetylene Torch Kit
Frequently Purchased Together
Product Details
Product Details
- Hotter turbine flame
- Adjustable flame
- Tips have a filter and removable orifice
- Interchangeable with other quick disconnect style tips and equipment
- Made of heavy gauge stainless steel and brass
Documents
Specifications
- Adjustable:
- Yes
- Application:
- Brazing, Soldering
- Brand Model Compatibility:
- Air acetylene torch handles, PLF-A5, G-4
- Collection:
- Target™
- Color Finish Name:
- Red
- Material:
- Brass, Stainless Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Torch Type:
- Acetylene
- UL Listed:
- Yes