This product requires certification to purchase.

Torch Holder Stand for 14.1 oz Cylinder

You last purchased this on
 
Goss

Torch Holder Stand for 14.1 oz Cylinder

  • Fast #
  • Part #GOSMP100
  • Item #4697618
  • Manufacturer Part #MP-100
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Goss

Torch Holder Stand for 14.1 oz Cylinder

  • Fast #
  • Part #GOSMP100
  • Item #4697618
  • Manufacturer Part #MP-100
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40 Pallet: 879
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Torch holder Stand for 1 lb Disposable Cylinders
  • Keeps Torch and Tank Upright on Flat Surfaces
  • Keeps torch and tank upright
  • Fits 1 lb cylinders
  • Requires Certification

Documents


Specifications

Application:
Residential
Brand Model Compatibility:
KP-26NS
Number of Tools Included:
1
Product Type:
Holder
UL Listed:
No
Weight:
1 lb