This product requires certification to purchase.

1 in. Oxy-Acetylene Welding Tip

You last purchased this on
 
Goss

W-J Series 1 in. Oxy-Acetylene Welding Tip

  • Fast #
  • Part #GWJ1
  • Item #1405560
  • Manufacturer Part #W-J-1
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Goss

W-J Series 1 in. Oxy-Acetylene Welding Tip

  • Fast #
  • Part #GWJ1
  • Item #1405560
  • Manufacturer Part #W-J-1
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Welding tip for acetylene-oxygen
  • Complete with nozzle nut included
  • For general light welding and brazing
  • Accurate heating
  • Requires Certification

Specifications

Brand Model Compatibility:
TW-10A and TW-5A Torches
Collection:
W-J Series
Diameter:
1 in
Height:
1/2 in
Length:
8 in
Material:
Brass, Copper
Number of Pieces:
1 Piece
Product Type:
Tip
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type:
Tip
Torch Type:
Oxygen, Acetylene
Weight:
0.25 lb
Width:
4 in