1/2 HP 10 GPM 230V 2-Wire Submersible Well Pump
1/2 HP 10 GPM 230V 2-Wire Submersible Well Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The Goulds Water Technology HS series 4? submersible pumps feature top quality materials and construction to provide reliable and efficient service. HS series 4? submersible pumps are available in 5, 7, 10, 18 and 25 gallon per minute sizes equipped with 1/2 hp to 1 1/2 hp motors.
- Powered by CentriPro 4? motors for dependable operation and long service life.
- Nylon discharge head features built-in, o-ring seal check valve which is easily removed without pump disassembly.
- Nylon motor adapter for strength and corrosion resistance.Stainless steel hex design shafts, shaft couplings, casings and stage bowls inhibit corrosion.
- Noryl® engineered composite impellers for abrasion resistance and durability. Lexan® engineered composite diffusers are abrasion resistant.
- All engineered composite components are non-toxic, non-leaching, FDA compliant materials.
- Goulds Water Technology field proven floating impeller stack design for superior sand and abrasive handling and durability.
- Crimped design for strength, will not separate in the harshest conditions.
- Complete pump/motor assemblies are CSA listed, CSA/CUS approved motors are available in 2-wire and 3-wire single phase designs.
Specifications
- ANSI:
- ANSI 61, ANSI 372
- CSA Certified:
- Yes
- Connection Type:
- NPT
- Diameter - Base:
- 3-9/10 in
- Discharge:
- 1-1/4 in
- Flow Rate:
- 10 gpm
- Horsepower:
- 1/2 hp
- Impeller:
- Noryl®
- Length:
- 11-4/5 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- Glass Filled Engineered Composite, Lexan®, Noryl®, Proprietary Engineered Polymer
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Power Source:
- Electric
- Pump Body Material:
- Stainless Steel
- Pump Motor Type:
- 2 Wire
- Pump Phase:
- 1
- Pump Stage:
- 7
- RPM:
- 3500
- UL Listed:
- Yes
- Volts:
- 230V