1/2 hp 115V 3-Wire Submersible Well Pump Motor
1/2 hp 115V 3-Wire Submersible Well Pump Motor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area.
- Capacitor type
- 3 Wire
- Shown with cross & lever handle options
Documents
Specifications
- ANSI:
- ANSI 61
- CSA Certified:
- Yes
- Horsepower:
- 1/2 hp
- Length:
- 10 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 3450
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 3-3/4 in