This product requires certification to purchase.

1 HP 7 GPM 230V 3-Wire Submersible Well Pump

You last purchased this on
 
Goulds Water Technology

1 HP 7 GPM 230V 3-Wire Submersible Well Pump

  • Fast #
  • Part #G7GS10412CL
  • Item #3041206
  • Manufacturer Part #7GS10412CL
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Goulds Water Technology

1 HP 7 GPM 230V 3-Wire Submersible Well Pump

  • Fast #
  • Part #G7GS10412CL
  • Item #3041206
  • Manufacturer Part #7GS10412CL
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Products sold in select areas only.
  • Please contact your local branch for availability in your area
  • Three wire
  • CentriPro motor
  • Less control box
  • Requires Certification

Specifications

ANSI:
ANSI 61
CSA Certified:
Yes
Connection Type:
NPT
Diameter - Base:
3-9/10 in
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Flow Rate:
7 gpm
Horsepower:
1 hp
Impeller:
Glass-Filled
Length:
30-1/2 in
Material:
Plastic, Stainless Steel
Material Type:
Glass Filled Engineered Composite, Lexan®, Noryl®, Proprietary Engineered Polymer
Pump Body Material:
Stainless Steel
Pump Motor Type:
3 Wire
Pump Phase:
1
Pump Stage:
17
RPM:
3450
UL Listed:
Yes
Volts:
230V