This product requires certification to purchase.

1 hp Convertible Jet Pump

You last purchased this on
 
Goulds Water Technology

1 hp Convertible Jet Pump

  • Fast #
  • Part #GJ10
  • Item #455114
  • Manufacturer Part #J10
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Goulds Water Technology

1 hp Convertible Jet Pump

  • Fast #
  • Part #GJ10
  • Item #455114
  • Manufacturer Part #J10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 40
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Capacitor type
  • May be used on shallow or deep well applications
  • Requires Certification

Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1 in
Fitting Sizes:
1-1/4 in x 1 in
Height:
8-3/4 in
Horsepower:
1 hp
Impeller:
Glass-filled Noryl
Length:
21-1/2 in
Material:
Lexan, Noryl®, Stainless Steel
Pump Body Material:
Stainless Steel
Pump Phase:
1
RPM:
3500
UL Listed:
Yes
Width:
9-7/8 in