This product requires certification to purchase.

115 V 1/3 hp Effluent Pump

You last purchased this on
 
Goulds Water Technology

115 V 1/3 hp Effluent Pump

  • Fast #
  • Part #GWE0311M
  • Item #299491
  • Manufacturer Part #WE0311M
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Goulds Water Technology

115 V 1/3 hp Effluent Pump

  • Fast #
  • Part #GWE0311M
  • Item #299491
  • Manufacturer Part #WE0311M
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 28
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • 20' severe duty rated power cord
  • Designed for continuous operation when fully submerged
  • Requires Certification

Specifications

AMP:
10.7
CSA Certified:
Yes
Connection Type:
NPT
Depth:
8-1/2 in
Discharge:
2 in
Flow Rate:
140 gpm
Height:
16 in
Horsepower:
1/3 hp
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
1750
UL Listed:
Yes
Volts:
115V
Width:
11-1/2 in