This product requires certification to purchase.

115V Weatherproof Simplex Control Panel

You last purchased this on
 
Goulds Water Technology

115V Weatherproof Simplex Control Panel

  • Fast #
  • Part #GS10020
  • Item #1360015
  • Manufacturer Part #S10020
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Goulds Water Technology

115V Weatherproof Simplex Control Panel

  • Fast #
  • Part #GS10020
  • Item #1360015
  • Manufacturer Part #S10020
4.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 64
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • NEMA 4X outdoor rated enclosure
  • Red alarm beacon
  • HOA selector switch
  • Through door pump run light
  • Through door alarm test and horn silence button
  • Requires Certification

Documents


Specifications

AMP:
20
Cover Included:
No
Depth:
6 in
Height:
14-3/10 in
Material:
Fiberglass, Stainless Steel
NEMA:
NEMA 4X
NSF Certified:
No
Phase:
Single Phase
Power Source:
Electric
Pump Body Material:
Cast Iron
UL Listed:
Yes
Volts:
230V
Width:
9-3/10 in