This product requires certification to purchase.

18-3/5 in. Single Phase Constant Pressure Submersible Pump Control

You last purchased this on
 
Goulds Water Technology

18-3/5 in. Single Phase Constant Pressure Submersible Pump Control

  • Fast #
  • Part #G1AS15
  • Item #4113914
  • Manufacturer Part #1AS15
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Goulds Water Technology

18-3/5 in. Single Phase Constant Pressure Submersible Pump Control

  • Fast #
  • Part #G1AS15
  • Item #4113914
  • Manufacturer Part #1AS15
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • 10' pressure sensor cable
  • Requires Certification

Documents


Specifications

CSA Certified:
Yes
Depth:
5-3/10 in
Height:
18-3/5 in
Pressure - Maximum:
85 psi
Pump Phase:
1
RPM:
3450
UL Listed:
Yes
Width:
9-9/10 in