This product requires certification to purchase.

2-9/10 in. 230 V Pumpsaver

You last purchased this on
 
Goulds Water Technology

2-9/10 in. 230 V Pumpsaver

  • Fast #
  • Part #G231INSIDER
  • Item #2933578
  • Manufacturer Part #231INSIDER
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Goulds Water Technology

2-9/10 in. 230 V Pumpsaver

  • Fast #
  • Part #G231INSIDER
  • Item #2933578
  • Manufacturer Part #231INSIDER
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 157
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Fits inside 1/3, 1/2, 3/4 and 1 hp control boxes
  • Requires Certification

Specifications

CSA Certified:
Yes
Depth:
1-3/5 in
Height:
2-9/10 in
RPM:
3450
UL Listed:
Yes
Width:
2 in