This product requires certification to purchase.

2 in. 1 hp Submersible Effluent Pump

You last purchased this on
 
Goulds Water Technology

2 in. 1 hp Submersible Effluent Pump

  • Fast #
  • Part #GWE1032H
  • Item #1833993
  • Manufacturer Part #WE1032H
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Goulds Water Technology

2 in. 1 hp Submersible Effluent Pump

  • Fast #
  • Part #GWE1032H
  • Item #1833993
  • Manufacturer Part #WE1032H
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Handles 3/4" solids
  • Designed for continuous duty, the WE series from Goulds will tackle tough jobs with ease
  • Pumps are capable of running dry without damage
  • These pumps are well suited for use in mobile home parks, schools, hospitals and more
  • All Cast Iron construction
  • Requires Certification

Specifications

AMP:
7
Built-In Grinder:
No
CSA Certified:
Yes
Cord Length:
20 ft
Discharge:
2 in
End Connection 1:
FNPT
End Connections:
FNPT
Flow Rate:
105 gpm
Horsepower:
1 hp
Impeller:
Cast Iron
Maximum Temperature:
104
Power Source:
AC
Pump Application:
Effluent
Pump Body Material:
Stainless Steel
Pump Phase:
3
RPM:
3450
UL Listed:
Yes
Volts:
230V