This product requires certification to purchase.

2 in. 1 hp Submersible Sewage Pump

You last purchased this on
 
Goulds Water Technology

2 in. 1 hp Submersible Sewage Pump

  • Fast #
  • Part #GWS1012BF
  • Item #299512
  • Manufacturer Part #WS1012BF
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Goulds Water Technology

2 in. 1 hp Submersible Sewage Pump

  • Fast #
  • Part #GWS1012BF
  • Item #299512
  • Manufacturer Part #WS1012BF
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 24
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Handles 2" solids
  • Pumps are capable of running dry without damage
  • Designed for domestic or industrial sewage applications
  • Goulds WS Series
  • Requires Certification

Specifications

AMP:
12.3
Built-In Grinder:
No
CSA Certified:
Yes
Connection Type:
FPT
Cord Length:
20 ft
Depth:
12-1/2 in
Discharge:
2 in
Flow Rate:
185 gpm
Height:
19 in
Horsepower:
1 hp
Maximum Feet of Head:
38
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
1750
UL Listed:
Yes
Volts:
230V
Width:
8-1/4 in